Shop All Wire Terminals
Molex
Hdx Rcpt Cont 0.635 Sn 0.22-0.60Mm
Mfr # 985870014
Zoro # G205947756
product price: $0.03
/ea
Sold in multiples of 10000 for $300.00
$300.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Power
- Material - Metal Copper-Nickel-Silicon
- Material - Plating Termination Tin
- Plating min - Mating 2.032µm
- Series 98587
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 985870014
- Zoro # G205947756
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Insulation Diameter | 1.20-1.80mm |
Wire Size (AWG) | 20, 22 |
Details
Application | Power |
Material - Metal | Copper-Nickel-Silicon |
Material - Plating Termination | Tin |
Plating min - Mating | 2.032µm |
Series | 98587 |
Material - Plating Mating | Tin |
Gender | Female |
Termination Interface Style | Crimp or Compression |
Product Name | HDX |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 34 Zinc Conduit Hub (91632)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Round (6224)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R BK (HBL2710)
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- GARDNER BENDER Gtb-410 Terminal Block 10Circ (GTB-410)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH18-6R/LX)
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- Molex Wire Terminals