Shop All Cord Reels
Molex
HAND WIND CORD CADDY WITHNOOUTLETS
Mfr # 1300870043
Zoro # G100457206
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Series 130087
- Height 0.47m (18.50")
- Enclosure Rating NEMA 1
- Width 273.05mm (10.750")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300870043
- Zoro # G100457206
- UPC # 78678875213
- Country of Origin Unknown
- Category Cord Reels
Dimensions
Height | 0.47m (18.50") |
Width | 273.05mm (10.750") |
Depth | 0.46m (18.00") |
Details
Voltage | 120V |
Series | 130087 |
Enclosure Rating | NEMA 1 |
Type | Hand Wind Reel |
Features | Manual Cable Movement |
Reel Material | Steel |
Finish | Powder Coating |
Product Name | Super-Safeway |
GFCI | No |
Cable Movement | Manual |
Duty | Heavy |
Drum Lock | None |
Number of Conductors | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 7.5A, 125V AC, 1kA at 32V AC, 5 PK (AGA-7-1/2)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- ELESA Mechanical position Indicators, DD51-AR-00.80-S-C3 (DD51)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- GENUINE Contact Reel, 31313084 (31313084)
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with HBL5369C, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123C20)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WCL520-J12K)
- DYNAMO 33 FT. SINGLE OUTLET, WATER/OIL PROOF ELECTRIC CABLE REEL (L1453547.015)
- Molex Cord Reels