Shop All Hazardous Location Plugs
Molex
HAND WIND CORD CADDY HW100SERIES
Mfr # 1300870057
Zoro # G2745562
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.45m (17.6")
- Width 241.30mm (9.500")
- Depth 0.34m (13.25")
- UL E19795
- CSA LR29921
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300870057
- Zoro # G2745562
- UPC # 786788718602
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Height | 0.45m (17.6") |
Width | 241.30mm (9.500") |
Depth | 0.34m (13.25") |
Details
UL | E19795 |
CSA | LR29921 |
Material - Coating | Powder Coating |
Cable Movement | Manual |
Material - Housing | Steel |
Current - Maximum per Contact | 10.0A |
Voltage - Maximum | 120V |
Number of Receptacles | 0 |
Product Name | Super-Safeway |
Type | Hand Wind Reel |
Number of Conductors | 0 |
Drum Lock | None |
Duty | Industrial |
Enclosure Rating | NEMA 1 |
Series | 130087 |
GFCI | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-24A)
- SIEMENS Manual Motor Starter, 3R, 7, 9 NEMA Rating, 1 Poles (SMFFR1)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ82)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices