Shop All Wire Connectors
Molex
Gwconnect Turned Crimp Contact For 200A Insert And Module, Male
Mfr # 7700.3073.0
Zoro # G605975243
product price: $26.69
/ea
Sold in multiples of 4 for $106.76
$106.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Contact Type Turned Crimp
- Wire Size (AWG) 2
- Product Name GWconnect
- Material - Contact Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7700.3073.0
- Zoro # G605975243
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Wire Size (AWG) | 2 |
Stripping Length | 20.00mm |
Details
Series | 93601 |
Contact Type | Turned Crimp |
Product Name | GWconnect |
Material - Contact | Copper Alloy |
Current - Maximum per Contact | 200.0A |
Number of Grooves | 0 |
Material - Plating | Silver |
Gender | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-12D)
- CITEL Surge Protector, 1 Phase, 120V, 2 Poles, 2 (DS72US-120S)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- WIEGMANN Pushbutton Enclosure, 22mm, 6 Holes, Steel (PBGX6)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- ANDERSON POWER PRODUCTS PP15/30 2&4P MTG CLP 2/SET (1462G1)
- DRYCONN Direct Bury-600 Wire Connector, PK100 (20235)
- DRYCONN Large Yellow Direct Bury Wire Conn, PK10 (10444)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-3/0-EC)
- DIRECTV Directv 2PCORD D12; H24 & HR24 Two Power Cord (2PCORD)
- GARDNER BENDER Pigtail, w/Screw, 8", 12 AWG, PK25 (GGP-1282N)
- Molex Wire Connectors & Disconnects