Shop All Wire Connectors
Molex
Gwconnect Turned Crimp Contact For 200A Insert And Module
Mfr # 7700.3075.0
Zoro # G505975237
product price: $27.29
/ea
Sold in multiples of 4 for $109.16
$109.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Contact Type Turned Crimp
- Wire Size (AWG) 2/0
- Material - Plating Silver
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7700.3075.0
- Zoro # G505975237
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Wire Size (AWG) | 2/0 |
Stripping Length | 22.50mm |
Details
Series | 93601 |
Contact Type | Turned Crimp |
Material - Plating | Silver |
Gender | Male |
Current - Maximum per Contact | 200.0A |
Product Name | GWconnect |
Material - Contact | Copper Alloy |
Number of Grooves | 0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QT Series 30/20A, 2 Pole, 120/240V AC (Q23020CT2)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3741)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B6/2 L Series 6A, 2 Pole, 480V AC, B Curve (33V935)
- NATIONAL BRAND IN-LINE STRAIGHT FUSE LINK, THERMAL CUT-OFF, 204 DEGREES, 22 AMPS, 250 VOLTS, 5PK (NTC204)
- MIDWEST FASTENER 16 WG to 14 WG Flag Terminals 20PK (70135)
- SEA DOG Block-4 Terminals, #426624-1 (426624-1)
- GROTE 8- 3 Wire- 90 Deg Mle Pin W/2 Blts- 1Ri Pigtail, 66845 (66845)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006258)
- 3M Displacement Connector, 18-14 AWG, PK5000 (804-BULK)
- MAXXIMA LED Connector, Right Angle, 2-Pin (3LXF4)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320325)
- Molex Wire Connectors