Shop All Wire Connectors
Molex
Gwconnect Turned Crimp Contact For 200A Insert And Module
Mfr # 7700.3067.0
Zoro # G605981916
product price: $35.89
/ea
Sold in multiples of 3 for $107.67
$107.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Contact Type Turned Crimp
- Gender Female
- Material - Contact Copper Alloy
- Material - Plating Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7700.3067.0
- Zoro # G605981916
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Wire Size (AWG) | 2 |
Stripping Length | 20.00mm |
Details
Series | 93601 |
Contact Type | Turned Crimp |
Gender | Female |
Material - Contact | Copper Alloy |
Material - Plating | Silver |
Number of Grooves | 0 |
Product Name | GWconnect |
Current - Maximum per Contact | 200.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AB23)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4-1/2A, 600V AC, Nonindicating (TRS4-1/2R)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-4-EC)
- HARTING Han D M Crimp Contact Ag Awg 16, PK 100 (09150006101)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- IDEAL Push-In Connector, 3-Port, Blue, PK150 (30-1039J)
- QUICKCABLE Nylon Butt Connector, Flared, 22-18g, PK100 (162180-100)
- Molex Wire Connectors