Shop All Wire Connectors
Molex
Gwconnect Turned Crimp Contact For 10A Insert And Module, Female, Silver (Ag) Plated Copper
Mfr # 7100.4206.0
Zoro # G605964964
product price: $1.49
/ea
Sold in multiples of 62 for $92.38
$92.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Standards CSA Certified; UL E249674
- Connector Type Female
- Connection Material Copper Alloy
- Finish Silver Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7100.4206.0
- Zoro # G605964964
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Wire Size (AWG) | 14 |
Stripping Length | 6.00mm |
Details
Series | 93601 |
Standards | CSA Certified; UL E249674 |
Connector Type | Female |
Connection Material | Copper Alloy |
Finish | Silver Plated |
Contact Type | Turned Crimp |
Wire Range | 14 AWG |
Current Rating | 10 A |
CSA | 256883 |
Current - Maximum per Contact | 10.0A |
UL | E249674 |
Product Name | GWconnect |
Number of Grooves | 0 |
Material - Plating | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (25 Pack) (CA25)
- GE Thermal Unit, 12.90 to 15.10A (CR123C151B)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM005)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JLLN200)
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- GROTE Male Plug-in Pin Pigtail (66816)
- GARDNER BENDER Twist On Wire Cnnectr, 22-10AWG, Ylw, PK50 (17-004)
- NIPPON Nippon AMPG20 20 ft. OFC Clear Installer Series Audiopipe RCA Cable (AMPG20)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-1/0-EC)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- QUICKCABLE Closed End Connector, 22-18 ga., PK1000 (169105-1000)
- Molex Wire Connectors