Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7824.7183.0
Zoro # G705916467
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Finish Polyester Powder Coated
- Standards CSA Certified; UL E249674
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7824.7183.0
- Zoro # G705916467
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg21x2 |
Component Size | 24B «104X27» |
Details
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Finish | Polyester Powder Coated |
Standards | CSA Certified; UL E249674 |
Color | Gray |
Material | Aluminum |
Max. Voltage | 500V |
CSA | 256883 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Thread Type | (Pg) |
Series | 93601 |
Housing Coating | Polyester Powder |
Component Type | Single Lever SMT Housing |
Material - Housing | Die-cast Aluminum |
Material - Lever | Galvanized Steel |
UL | E249674 |
Product Name | GWconnect |
Lock to Mating Part | Yes |
IP Rating | IP66 |
Material - Gasket | NBR |
Type | STD |
Number of Levers | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CM PDT 9)
- NOARK Contactor 120Vac 2No+2Nc (CU-16-HF-2A2B)
- FROST KING SWITCH PLATE SEALERS 6PK (OSS6H)
- BLACK BOX Rj-45 Modular Splitter, 5-Position, 8 X (FM800-R2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings