Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7824.6367.0
Zoro # G005916433
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Color Gray
- Finish Polyester Powder Coated
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7824.6367.0
- Zoro # G005916433
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | M25 |
Component Size | 24B «104X27» |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 10A, 300V AC, Non-Indicating (JLLN010)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/4” Diameter – 100' Feet Long – Black (NWL920)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings