Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7816.7285.0
Zoro # G005916525
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Finish Polyester Powder Coated
- Standards CSA Certified; UL E249674
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.7285.0
- Zoro # G005916525
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Thread Size | M40 |
Component Size | 16B «77X27» |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P035F)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- RACO Locknut, 2", Steel, Non Ul (1198)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings