Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7816.7174.0
Zoro # G505916452
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Max. Voltage 500V
- Finish Polyester Powder Coated
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.7174.0
- Zoro # G505916452
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Component Size | 16B «77X27» |
Thread Size | Pg21x2 |
Details
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Max. Voltage | 500V |
Finish | Polyester Powder Coated |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
Color | Gray |
UL | E249674 |
Material - Lever | Galvanized Steel |
Material - Gasket | NBR |
Lock to Mating Part | Yes |
Number of Levers | 1 |
IP Rating | IP66 |
Series | 93601 |
Product Name | GWconnect |
Component Type | Single Lever SMT Housing |
Material - Housing | Die-cast Aluminum |
Housing Coating | Polyester Powder |
CSA | 256883 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Type | STD |
Thread Type | (Pg) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230B)
- TENNANT Circuitbreaker, 10.0a, Resetable (383721)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-4-R)
- NVENT CADDY Cable Stud Clip, Spring Steel (449)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings