Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7816.4528.0
Zoro # G505916391
product price: $66.35
/ea
Sold in multiples of 2 for $132.70
$132.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Color Gray
- Finish Polyester Powder Coated
- Max. Voltage 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.4528.0
- Zoro # G505916391
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg21x2 |
Component Size | 16A «66X16» |
Details
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Color | Gray |
Finish | Polyester Powder Coated |
Max. Voltage | 500V |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Lever | Stainless Steel |
Component Type | Single Lever SMT Housing |
Thread Type | (Pg) |
Series | 93601 |
IP Rating | IP66 |
UL | E249674 |
Lock to Mating Part | Yes |
Housing Coating | Polyester Powder |
Product Name | GWconnect |
CSA | 256883 |
Type | STD |
Material - Housing | Die-cast Aluminum |
Number of Levers | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR2)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 100 pk (10-145F)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2020)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 250 Feet (22SS316L250)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings