Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7810.7165.0
Zoro # G405916392
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Gray
- Finish Polyester Powder Coated
- Standards CSA Certified; UL E249674
- Max. Voltage 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.7165.0
- Zoro # G405916392
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Material | Aluminum |
Color | Gray |
Finish | Polyester Powder Coated |
Standards | CSA Certified; UL E249674 |
Max. Voltage | 500V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15, Screw Terminal, Yellow (HBL5965VY)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30416)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings