Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7810.6353.0
Zoro # G105916418
product price: $69.29
/ea
Sold in multiples of 2 for $138.58
$138.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Finish Polyester Powder Coated
- Color Gray
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.6353.0
- Zoro # G105916418
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 10B «57X27» |
Thread Size | M20 |
Details
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Finish | Polyester Powder Coated |
Color | Gray |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
Max. Voltage | 500V |
Number of Levers | 1 |
Type | STD |
Component Type | Single Lever SMT Housing |
Product Name | GWconnect |
Material - Gasket | NBR |
Housing Coating | Polyester Powder |
Series | 93601 |
Thread Type | (M) Metric |
Lock to Mating Part | Yes |
Material - Lever | Galvanized Steel |
CSA | 256883 |
Material - Housing | Die-cast Aluminum |
IP Rating | IP66 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
UL | E249674 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1632)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-230R)
- ZORO SELECT Flexible Aluminum Conduit, 500 ft. L (5601-45-00)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings