Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7810.4505.0
Zoro # G005916419
product price: $55.99
/ea
Sold in multiples of 2 for $111.98
$111.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Standards CSA Certified; UL E249674
- Color Gray
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.4505.0
- Zoro # G005916419
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Component Size | 10A «49X16» |
Thread Size | Pg16 |
Details
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Standards | CSA Certified; UL E249674 |
Color | Gray |
Material | Aluminum |
Finish | Polyester Powder Coated |
Max. Voltage | 500V |
Material - Housing | Die-cast Aluminum |
Type | STD |
Number of Levers | 1 |
IP Rating | IP66 |
Lock to Mating Part | Yes |
CSA | 256883 |
Component Type | Single Lever SMT Housing |
Series | 93601 |
Thread Type | (Pg) |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
UL | E249674 |
Product Name | GWconnect |
Material - Lever | Stainless Steel |
Housing Coating | Polyester Powder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 2 Pole, 240/415/440V AC, C Curve (M9F22208)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (S-10PH-IV)
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips (G3006E)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings