Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7806.7264.0
Zoro # G605916512
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Component Type Single Lever SMT Housing
- Voltage - Maximum 500V
- Component Size 6B «44x27»
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7806.7264.0
- Zoro # G605916512
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Component Size | 6B «44x27» |
Thread Size | M25x2 |
Details
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Component Type | Single Lever SMT Housing |
Voltage - Maximum | 500V |
Thread Type | (M) Metric |
UL | E249674 |
Material - Gasket | NBR |
Material - Cover | Die-cast Aluminum |
Lock to Mating Part | Yes |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Housing | Die-cast Aluminum |
Type | STD |
Number of Levers | 1 |
Cover Coating | Polyester Powder |
Product Name | GWconnect |
Cover Color | Grey RAL 7037 |
Material - Lever | Galvanized Steel |
Housing Coating | Polyester Powder |
Series | 93601 |
CSA | 256883 |
IP Rating | IP66 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Charge Controller, 45A Max. Current (GS-MPPT-ZENITH-40)
- GE Thermal Unit, 2.53A (CR123H291A)
- NVENT HOFFMAN Flush-Mount Door Frames, Fits 18.00x18.0 (AFDF1818P)
- LEVITON Co/Alr3W Togswtch 15Awht (02653-02W)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings