Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7806.7252.0
Zoro # G605916536
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Series 93601
- Material - Cover Die-cast Aluminum
- Standard ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7806.7252.0
- Zoro # G605916536
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Thread Size | M20x2 |
Component Size | 6B «44x27» |
Details
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Series | 93601 |
Material - Cover | Die-cast Aluminum |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Component Type | Single Lever SMT Housing |
Voltage - Maximum | 500V |
Material - Lever | Stainless Steel |
Material - Housing | Die-cast Aluminum |
Housing Coating | Polyester Powder |
Cover Color | Grey RAL 7037 |
Thread Type | (M) Metric |
IP Rating | IP66 |
Lock to Mating Part | Yes |
Cover Coating | Polyester Powder |
Product Name | GWconnect |
CSA | 256883 |
Material - Gasket | NBR |
Number of Levers | 1 |
UL | E249674 |
Type | STD |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Yellow (AT1503EV-YL)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 10000 lb/Axle (DH-CP-7)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E1PBAM)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings