Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7806.7150.0
Zoro # G905916427
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- IP Rating IP66
- Housing Coating Polyester Powder
- Voltage - Maximum 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7806.7150.0
- Zoro # G905916427
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | M25x2 |
Component Size | 6B «44x27» |
Details
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
IP Rating | IP66 |
Housing Coating | Polyester Powder |
Voltage - Maximum | 500V |
Lock to Mating Part | Yes |
CSA | 256883 |
Type | STD |
Material - Housing | Die-cast Aluminum |
Thread Type | (M) Metric |
Component Type | Single Lever SMT Housing |
Material - Gasket | NBR |
Series | 93601 |
Number of Levers | 1 |
Product Name | GWconnect |
Material - Lever | Galvanized Steel |
UL | E249674 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOFLOW DELTA Pro Smart Extra Battery, 3600Wh Capacity (DELTAProEB-US)
- RACO Compr Connector, Rgd/Imc, 1/2", Insul, Stl (3802RAC)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG23G0035TFFL)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings