Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7806.6362.0
Zoro # G005916501
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Color Gray
- Material Aluminum
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7806.6362.0
- Zoro # G005916501
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Thread Size | M20x2 |
Component Size | 6B «44x27» |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0022)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 10ft (P006-010)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 25 ft. (5101-22-00)
- DETEX Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 115V AC (PP-5152-2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings