Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing
Mfr # 936013513
Zoro # G505916414
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Mounting Style Surface Mount
- Series 93601
- Max. Voltage 500V
- Housing Color Grey RAL 7037
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936013513
- Zoro # G505916414
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Component Size | 24B «104X27» |
Thread Size | M25x2 |
Details
Color | Gray |
Mounting Style | Surface Mount |
Series | 93601 |
Max. Voltage | 500V |
Housing Color | Grey RAL 7037 |
IP Rating | IP66 |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
Finish | Polyester Powder Coated |
Type | STD |
Thread Type | (M) Metric |
Material - Housing | Die-cast Aluminum |
Material - Gasket | NBR |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Housing Coating | Polyester Powder |
Product Name | GWconnect |
Material - Lever | Galvanized Steel |
Component Type | Single Lever SMT Housing |
CSA | 256883 |
UL | E249674 |
Number of Levers | 1 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Red (HS3-025-25-RD)
- SIEMENS Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 3R (DTGNF224NR)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- SOUTH MAIN HARDWARE 14" 50-lb. Plenum Rated Ties 100PK (220197)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings