Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing
Mfr # 7824.6358.0
Zoro # G705916412
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Mounting Style Surface Mount
- Series 93601
- Housing Color Grey RAL 7037
- Max. Voltage 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7824.6358.0
- Zoro # G705916412
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Component Size | 24B «104X27» |
Thread Size | M25x2 |
Details
Color | Gray |
Mounting Style | Surface Mount |
Series | 93601 |
Housing Color | Grey RAL 7037 |
Max. Voltage | 500V |
Type | STD |
Finish | Polyester Powder Coated |
IP Rating | IP66 |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
Material - Gasket | NBR |
Lock to Mating Part | Yes |
Product Name | GWconnect |
Material - Lever | Galvanized Steel |
Thread Type | (M) Metric |
Material - Housing | Die-cast Aluminum |
Number of Levers | 1 |
CSA | 256883 |
Housing Coating | Polyester Powder |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
UL | E249674 |
Component Type | Single Lever SMT Housing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- IGUS Mounting Brkt Set, E2-10 Series, 20 W (E2-100-20-12PZ)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-14, Orange, PK50 (17-003)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 1 (AGDN12010R)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings