Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Surface Mount Housing
Mfr # 7816.6316.0
Zoro # G605916499
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Mounting Style Surface Mount
- Series 93601
- Housing Color Grey RAL 7037
- Max. Voltage 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.6316.0
- Zoro # G605916499
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg21x2 |
Component Size | 16B «77X27» |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Universal Transformer (T45)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Gray (CC-RI-CP-SM-5-GY)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings