Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Polyamide, With 2 Peg, Side Entry
Mfr # 7803.6209.0
Zoro # G605982357
product price: $4.49
/ea
Sold in multiples of 18 for $80.82
$80.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 400V
- Standards CSA Certified; UL E249674
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7803.6209.0
- Zoro # G605982357
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg11 |
Component Size | 3A «21x21» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 400V |
Standards | CSA Certified; UL E249674 |
IP Rating | IP66 |
Material | Polyamide |
Type | STD |
Flammability Rating | UL 94 V-0 |
Hood Color | Grey White RAL 9002 |
Material - Peg | Polyamide |
Number of Pegs | 2 |
UL | E249674 |
Voltage - Maximum | 230V / 400V |
Entry Location | Side |
CSA | 256883 |
Thread Type | (Pg) |
Component Type | Single Lever Hood |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Hood | Polyamide |
Product Name | GWconnect |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, Z Curve (M9F44115)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14EUE32AD)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings