Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7848.6563.0
Zoro # G205982948
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Type STD
- IP Rating IP66
- Material - Peg Stainless Steel
- Thread Type (M) Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7848.6563.0
- Zoro # G205982948
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Component Size | 48B «104x62» |
Thread Size | M32 |
Details
Series | 93601 |
Type | STD |
IP Rating | IP66 |
Material - Peg | Stainless Steel |
Thread Type | (M) Metric |
Hood Color | GREY RAL 7037 |
Material - Hood | Die-cast Aluminum |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Entry Location | Side |
Hood Coating | Polyester Powder |
UL | E249674 |
Voltage - Maximum | 500V |
Component Type | Single Lever Hood |
Lock to Mating Part | Yes |
CSA | 256883 |
Number of Pegs | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Tone Generator and Probe Kit (33-864)
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 5 (BEB55154607G002)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Faceplate, White (KP26)
- KABLE KONTROL Kable Kontrol® 11" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Black (MHT11-50-Black)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings