Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7848.6513.0
Zoro # G905982835
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD
- Voltage - Maximum 500V
- Hood Coating Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7848.6513.0
- Zoro # G905982835
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg29 |
Component Size | 48B «104x62» |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD |
Voltage - Maximum | 500V |
Hood Coating | Polyester Powder |
Product Name | GWconnect |
Hood Color | GREY RAL 7037 |
Component Type | Single Lever Hood |
Lock to Mating Part | Yes |
UL | E249674 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Entry Location | Side |
Number of Pegs | 2 |
Material - Hood | Die-cast Aluminum |
Thread Type | (Pg) |
CSA | 256883 |
Material - Peg | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KTS-R-25)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 10 to 2-AWG, 1/2" NPT (765000)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings