Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7816.6557.0
Zoro # G905982569
Sold in multiples of 2 for $87.78
$87.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Type STD
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7816.6557.0
- Zoro # G905982569
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 16B «77X27» |
Thread Size | M25 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Type | STD |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
Finish | Polyester Powder Coated |
IP Rating | IP66 |
UL | E249674 |
Material - Peg | Stainless Steel |
Thread Type | (M) Metric |
Product Name | GWconnect |
Lock to Mating Part | Yes |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
CSA | 256883 |
Component Type | Single Lever Hood |
Number of Pegs | 2 |
Hood Color | GREY RAL 7037 |
Entry Location | Side |
Hood Coating | Polyester Powder |
Material - Hood | Die-cast Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Red (HS364-S10-RED)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250VH)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- KLEIN TOOLS Extended Reach Blade for Impact Punchdown Tool (VDV427-110)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings