Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7816.6453.5
Zoro # G805982461
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Material Aluminum
- Finish Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.6453.5
- Zoro # G805982461
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 16B «77X27» |
Thread Size | M32 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Material | Aluminum |
Finish | Polyester Powder Coated |
IP Rating | IP66 |
Type | STD |
Standards | CSA Certified; UL E249674 |
Hood Coating | Polyester Powder |
UL | E249674 |
Product Name | GWconnect |
Lock to Mating Part | Yes |
Component Type | Single Lever Hood |
Material - Peg | Stainless Steel |
Hood Color | GREY RAL 7037 |
Material - Hood | Die-cast Aluminum |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Thread Type | (M) Metric |
CSA | 256883 |
Number of Pegs | 2 |
Entry Location | Top |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-50BK)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings