Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7816.4995.0
Zoro # G105982536
product price: $72.89
/ea
Sold in multiples of 2 for $145.78
$145.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Type STD
- IP Rating IP66
- Standard ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.4995.0
- Zoro # G105982536
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 16A «66X16» |
Thread Size | M25 |
Details
Series | 93601 |
Type | STD |
IP Rating | IP66 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
CSA | 256883 |
Material - Hood | Die-cast Aluminum |
Lock to Mating Part | Yes |
Thread Type | (M) Metric |
Product Name | GWconnect |
Hood Coating | Polyester Powder |
Hood Color | GREY RAL 7037 |
Component Type | Single Lever Hood |
UL | E249674 |
Entry Location | Top |
Material - Lever | Galvanized Steel |
Voltage - Maximum | 500V |
Number of Levers | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- SIGMA Electrical Box Cover, Round, Stamped Steel, Blank (3425014)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings