Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7816.4577.0
Zoro # G905982613
Sold in multiples of 3 for $104.07
$104.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Finish Polyester Powder Coated
- Material Aluminum
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7816.4577.0
- Zoro # G905982613
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Color | Gray |
Max. Voltage | 500V |
Finish | Polyester Powder Coated |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 4 to 4/0, Male, Double Set (HBLMRO)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S12BK-TA)
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- ANCOR Orange 18 AWG Tinned Copper Wire - 100' (100510)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings