Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7816.4556.0
Zoro # G505982488
product price: $37.15
/ea
Sold in multiples of 3 for $111.45
$111.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- IP Rating IP66
- Type STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.4556.0
- Zoro # G505982488
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Thread Size | M25 |
Component Size | 16A «66X16» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
IP Rating | IP66 |
Type | STD |
Finish | Polyester Powder Coated |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
Material - Hood | Die-cast Aluminum |
Hood Color | GREY RAL 7037 |
UL | E249674 |
Component Type | Single Lever Hood |
Thread Type | (M) Metric |
Material - Peg | Stainless Steel |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Hood Coating | Polyester Powder |
CSA | 256883 |
Entry Location | Top |
Number of Pegs | 2 |
Product Name | GWconnect |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K43N1V2)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA710)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 25 ft (16Y250)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings