Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7810.6505.0
Zoro # G405982489
Sold in multiples of 2 for $89.78
$89.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Material Aluminum
- Finish Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7810.6505.0
- Zoro # G405982489
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Component Size | 10B «57X27» |
Thread Size | Pg16 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Material | Aluminum |
Finish | Polyester Powder Coated |
Standards | CSA Certified; UL E249674 |
IP Rating | IP66 |
Type | STD |
Entry Location | Side |
Number of Pegs | 2 |
Material - Peg | Stainless Steel |
Material - Hood | Die-cast Aluminum |
Product Name | GWconnect |
Hood Color | GREY RAL 7037 |
UL | E249674 |
Hood Coating | Polyester Powder |
Thread Type | (Pg) |
Component Type | Single Lever Hood |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Lock to Mating Part | Yes |
CSA | 256883 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Blue (ZB4BK1563)
- CRYDOM Input/Output Relay, 5A, DIN Rail, Black (DR-OAC)
- PANDUIT Replacement Blade Kit, Nylon Insert (DCT-BLD)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings