Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7810.4582.5
Zoro # G005982551
product price: $62.19
/ea
Sold in multiples of 2 for $124.38
$124.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Standards CSA Certified; UL E249674
- Finish Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.4582.5
- Zoro # G005982551
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | M25 |
Component Size | 10A «49X16» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Standards | CSA Certified; UL E249674 |
Finish | Polyester Powder Coated |
Type | STD |
IP Rating | IP66 |
Material | Aluminum |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
UL | E249674 |
Hood Color | GREY RAL 7037 |
Product Name | GWconnect |
Material - Hood | Die-cast Aluminum |
Thread Type | (M) Metric |
Component Type | Single Lever Hood |
Entry Location | Side |
CSA | 256883 |
Material - Peg | Stainless Steel |
Lock to Mating Part | Yes |
Hood Coating | Polyester Powder |
Number of Pegs | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 35/64" L, 2" Conduit (1408)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- EATON Circuit Breaker, PDG Series 1,200A, 3 Pole, 600V AC, A Curve (PDG53K1200E2NN)
- SIEMENS Circuit Breaker, 5SY4 Series 15A, 1 Pole, 230/400V AC, C Curve (5SY41187)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings