Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7810.4582.0
Zoro # G605982579
product price: $56.49
/ea
Sold in multiples of 2 for $112.98
$112.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Type STD
- IP Rating IP66
- CSA 256883
- Hood Coating Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.4582.0
- Zoro # G605982579
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Thread Size | M25 |
Component Size | 10A «49X16» |
Details
Series | 93601 |
Type | STD |
IP Rating | IP66 |
CSA | 256883 |
Hood Coating | Polyester Powder |
Material - Hood | Die-cast Aluminum |
Number of Pegs | 2 |
Hood Color | GREY RAL 7037 |
Voltage - Maximum | 500V |
Component Type | Single Lever Hood |
Material - Peg | Stainless Steel |
Thread Type | (M) Metric |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
UL | E249674 |
Entry Location | Side |
Lock to Mating Part | Yes |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBE10)
- SQUARE D Wiser Smart Home Monitor (WISEREM)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings