Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7810.4572.0
Zoro # G305982640
product price: $27.95
/ea
Sold in multiples of 3 for $83.85
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Type STD
- IP Rating IP66
- Entry Location Side
- Standard ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.4572.0
- Zoro # G305982640
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 10A «49X16» |
Thread Size | M25 |
Details
Series | 93601 |
Type | STD |
IP Rating | IP66 |
Entry Location | Side |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Voltage - Maximum | 500V |
Product Name | GWconnect |
Material - Peg | Stainless Steel |
Hood Color | GREY RAL 7037 |
Material - Hood | Die-cast Aluminum |
Thread Type | (M) Metric |
Hood Coating | Polyester Powder |
CSA | 256883 |
Number of Pegs | 2 |
UL | E249674 |
Component Type | Single Lever Hood |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, Main Lug, 1 Phase (QO2125BNRB)
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings