Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7810.4551.0
Zoro # G905982507
product price: $35.69
/ea
Sold in multiples of 3 for $107.07
$107.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Material Aluminum
- Standards CSA Certified; UL E249674
- Finish Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.4551.0
- Zoro # G905982507
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Color | Gray |
Max. Voltage | 500V |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
Finish | Polyester Powder Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 4 FT4BK5 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT4BK5)
- DAYTON Pilot Light, LED, 24V, 30mm, Plastic, GR (30G387)
- RACO Emt Insulating Bushing, 1/2" (2172RAC)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (FNQ-R-3/4)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings