Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7810.4550.0
Zoro # G205982498
Sold in multiples of 3 for $100.05
$100.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Type STD
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7810.4550.0
- Zoro # G205982498
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 10A «49X16» |
Thread Size | M20 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Type | STD |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
Finish | Polyester Powder Coated |
IP Rating | IP66 |
UL | E249674 |
Material - Hood | Die-cast Aluminum |
Product Name | GWconnect |
CSA | 256883 |
Number of Pegs | 2 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Component Type | Single Lever Hood |
Lock to Mating Part | Yes |
Entry Location | Top |
Material - Peg | Stainless Steel |
Thread Type | (M) Metric |
Hood Color | GREY RAL 7037 |
Hood Coating | Polyester Powder |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Extended rotary handle kit, TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P (GV3APN01)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Blue (AT1602-BU)
- BROAN Transformer, 16V, 10VA (C905)
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings