Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7808.6650.5
Zoro # G005982452
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Type STD
- IP Rating IP66, IP69
- Entry Location Side
- Number of Pegs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7808.6650.5
- Zoro # G005982452
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Thread Size | M20 |
Component Size | «32X13» |
Cable Diameter | 6.00-14.00mm |
Details
Series | 93601 |
Type | STD |
IP Rating | IP66, IP69 |
Entry Location | Side |
Number of Pegs | 2 |
Component Type | Single Lever Hood |
Thread Type | (M) Metric |
UL | E249674 |
Hood Color | GREY RAL 7037 |
Material - Peg | Die-cast Aluminum |
Hood Coating | Polyester Powder |
Product Name | GWconnect |
Material - Hood | Die-cast Aluminum |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
CSA | 256883 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550GY)
- SIEMENS Circuit Breaker, QP/MP Series 45A, 2 Pole, 120/240V AC (ITEQ245)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC12)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings