Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7806.6551.0
Zoro # G405982243
product price: $25.99
/ea
Sold in multiples of 4 for $103.96
$103.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Standards CSA Certified; UL E249674
- Type STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7806.6551.0
- Zoro # G405982243
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | M20 |
Component Size | 6B «44x27» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Standards | CSA Certified; UL E249674 |
Type | STD |
Finish | Polyester Powder Coated |
IP Rating | IP66 |
Material | Aluminum |
Material - Hood | Die-cast Aluminum |
Hood Coating | Polyester Powder |
Component Type | Single Lever Hood |
Product Name | GWconnect |
UL | E249674 |
Lock to Mating Part | Yes |
Material - Peg | Stainless Steel |
CSA | 256883 |
Number of Pegs | 2 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Hood Color | GREY RAL 7037 |
Thread Type | (M) Metric |
Entry Location | Side |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (RWP262W)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Width: 1 5/8 in (V800NEOCPW)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-625-SP4)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings