Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7806.6503.0
Zoro # G505982235
Sold in multiples of 4 for $99.96
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Standards CSA Certified; UL E249674
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7806.6503.0
- Zoro # G505982235
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg13.5 |
Component Size | 6B «44x27» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
IP Rating | IP66 |
Type | STD |
Finish | Polyester Powder Coated |
Material - Peg | Stainless Steel |
Hood Color | GREY RAL 7037 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Component Type | Single Lever Hood |
Entry Location | Top |
CSA | 256883 |
Thread Type | (Pg) |
Hood Coating | Polyester Powder |
Product Name | GWconnect |
Number of Pegs | 2 |
Lock to Mating Part | Yes |
Material - Hood | Die-cast Aluminum |
UL | E249674 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Legrand Traingle Metal Conduit Connector Box Ivory (B-17)
- WIEGMANN Wireway, Bracket Hanger, 4x4 Sq In, Gray (BH0404)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X5"" (N232-926)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings