Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7806.6491.5
Zoro # G605982265
Sold in multiples of 2 for $127.10
$127.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Standards CSA Certified; UL E249674
- Type STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7806.6491.5
- Zoro # G605982265
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 6B «44x27» |
Thread Size | M25 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Standards | CSA Certified; UL E249674 |
Type | STD |
IP Rating | IP66 |
Material | Aluminum |
Finish | Polyester Powder Coated |
Hood Color | GREY RAL 7037 |
UL | E249674 |
Entry Location | Side |
Product Name | GWconnect |
Number of Pegs | 2 |
Thread Type | (M) Metric |
CSA | 256883 |
Component Type | Single Lever Hood |
Hood Coating | Polyester Powder |
Lock to Mating Part | Yes |
Material - Hood | Die-cast Aluminum |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Peg | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Green (9001KR1GH5Y238)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 100' Long - Red (HS351-S100-RED)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings