Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7806.6449.5
Zoro # G005982544
product price: $55.19
/ea
Sold in multiples of 2 for $110.38
$110.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Type STD
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7806.6449.5
- Zoro # G005982544
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 6B «44x27» |
Thread Size | M25 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Type | STD |
IP Rating | IP66 |
Finish | Polyester Powder Coated |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
Thread Type | (M) Metric |
Hood Color | GREY RAL 7037 |
Material - Hood | Die-cast Aluminum |
UL | E249674 |
Component Type | Single Lever Hood |
Product Name | GWconnect |
Number of Pegs | 2 |
Material - Peg | Stainless Steel |
CSA | 256883 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Hood Coating | Polyester Powder |
Lock to Mating Part | Yes |
Entry Location | Top |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, Standard (FS-500 PG 12.00)
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- G.E. - INDUSTRIAL SY Load Center, TF, 30A, 120/240V, 1 Phase (TF30RCP)
- DAYTON Counter, Hand Activated (6X164)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings