Shop All Wire Connectors
Molex
Gwconnect Std-Standard, Single Lever Coupler, Die-Cast Aluminum
Mfr # 7803.6232.0
Zoro # G705982370
product price: $18.15
/ea
Sold in multiples of 5 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 400V
- Material Aluminum
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7803.6232.0
- Zoro # G705982370
- Country of Origin China
- Category Wire Connectors
Dimensions
Component Size | 3A «21x21» |
Thread Size | M20 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 400V |
Material | Aluminum |
IP Rating | IP66 |
Standards | CSA Certified; UL E249674 |
Type | STD |
Finish | Polyester Powder Coated |
Hood Color | GREY RAL 7037 |
Component Type | Single Lever Coupler |
Thread Type | (M) Metric |
Number of Levers | 1 |
Entry Location | Top |
Lock to Mating Part | Yes |
CSA | 256883 |
Product Name | GWconnect |
Material - Lever | Zinc Plated Steel |
UL | E249674 |
Voltage - Maximum | 230V / 400V |
Material - Hood | Die-cast Aluminum |
Hood Coating | Polyester Powder |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 8FT 20A 3-Prong L5-20P Plug to 15/20A 5-15/20R T-Blade Lighted Connector (L520520-096)
- GE Miniature Circuit Breaker, THQB Series 40A, 3 Pole, 240V AC (THQB32040)
- A E S INDUSTRIES HOSE FERRULE 21/32" (AD7328)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 25ft (30-VG-0750C-G2)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- HARTING M20 Rectangular Connector Hood, 57 mm H (19300101520)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4CB)
- GROTE Male Pin Plug In (66815)
- TWINPOINT Twinpoint CB54 8 gauge Heavy Duty Bullet Type Quick Disconnect (CB54)
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- ZIOTEK INC Ziotek 120 2180 15ft. Computer or Monitor Power Cable (120 2180)
- Molex Wire Connectors