Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Polyamide, With 1 Lever
Mfr # 7808.6669.1
Zoro # G405916514
product price: $24.59
/ea
Sold in multiples of 4 for $98.36
$98.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 500V
- Color Black
- Standards CSA Certified; UL E249674
- Material Polyamide
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7808.6669.1
- Zoro # G405916514
- Country of Origin China
- Category Headers & Wire Housings
Details
Max. Voltage | 500V |
Color | Black |
Standards | CSA Certified; UL E249674 |
Material | Polyamide |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Cover, Carbon Steel, Flush Cover (AFE12X12)
- INTERMATIC Hour Meter, 24VAC, 60 Hz, DIN Rail Mount (UWZ48V-24U)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings