Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Polyamide, With 1 Lever
Mfr # 7803.6205.1
Zoro # G205916394
Sold in multiples of 15 for $83.85
$83.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead
- Housing Color Black RAL 9005
- Component Size 3A «21x21»
- Product Name GWconnect
- IP Rating IP66, IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7803.6205.1
- Zoro # G205916394
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Component Size | 3A «21x21» |
Thread Size | Pg11 |
Details
Mounting Style | Bulkhead |
Housing Color | Black RAL 9005 |
Product Name | GWconnect |
IP Rating | IP66, IP67 |
CSA | 256883 |
Thread Type | (Pg) |
Material - Housing | Polyamide |
Material - Lever | Polyamide |
Series | 93601 |
Material - Gasket | NBR |
Component Type | Single Lever Bulkhead Housing |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Lock to Mating Part | Yes |
Number of Levers | 1 |
UL | E249674 |
Type | STD |
Voltage - Maximum | 230V / 400V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 12 (F4750-12)
- RACO Set Screw Coupling, Steel (2152)
- MERSEN CC Class, ATQR Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATQR17-1/2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings