Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Polyamide, With 1 Lever
Mfr # 7803.6203.0
Zoro # G705916498
product price: $6.15
/ea
Sold in multiples of 15 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 400V
- Flammability Rating UL 94 V-0
- Color Gray
- Material Polyamide
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7803.6203.0
- Zoro # G705916498
- Country of Origin China
- Category Headers & Wire Housings
Details
Max. Voltage | 400V |
Flammability Rating | UL 94 V-0 |
Color | Gray |
Material | Polyamide |
Standards | CSA Certified; UL E249674 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Fuji , 4NC0Q0, SC-4-0Contact Kit - Replaces 4NC0Q-CK, Size 0, 3-Pole (9203CO)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- ICM CONTROLS Sc5811 24V 7 Day (SC5811)
- UNITED SCIENTIFIC Nickel-Chromium Wire, 20-Gauge, 4-Ounce (WNC020)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings