Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Polyamide, With 1 Lever
Mfr # 7803.6201.1
Zoro # G205916516
product price: $4.79
/ea
Sold in multiples of 18 for $86.22
$86.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead
- Housing Color Black RAL 9005
- Lock to Mating Part Yes
- Series 93601
- Component Size 3A «21x21»
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7803.6201.1
- Zoro # G205916516
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Component Size | 3A «21x21» |
Details
Mounting Style | Bulkhead |
Housing Color | Black RAL 9005 |
Lock to Mating Part | Yes |
Series | 93601 |
Adapter Color | Grey RAL 7037 |
Material - Lever | Polyamide |
Type | STD |
CSA | 256883 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Temperature Range - Operating | -40° to +120°C |
Material - Gasket | NBR |
Material - Housing | Polyamide |
Number of Levers | 1 |
UL | E249674 |
Voltage - Maximum | 230V / 400V |
Component Type | Single Lever Bulkhead Housing |
Product Name | GWconnect |
IP Rating | IP66 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN UPS 2-Pack Strips- 241 Joules- 3-ft Cord, 2PK (MM-MMS362P)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 1 Pole, 120/240V AC (UBIF50N)
- GROTE Switch, Igniton Mom, 4 Position (82-2235)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings