Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Polyamide, With 1 Lever
Mfr # 7803.6201.0
Zoro # G705916450
product price: $5.39
/ea
Sold in multiples of 18 for $97.02
$97.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 400V
- Color Gray
- Flammability Rating UL 94 V-0
- Material Polyamide
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7803.6201.0
- Zoro # G705916450
- Country of Origin China
- Category Headers & Wire Housings
Details
Max. Voltage | 400V |
Color | Gray |
Flammability Rating | UL 94 V-0 |
Material | Polyamide |
Standards | CSA Certified; UL E249674 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 90A, 300V AC, Non-Indicating (JLLN090)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AC2)
- PANNET Splice Module, Fiber Optic, 24 Fusion (FOSMF)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings