Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Polyamide
Mfr # 7803.6205.0
Zoro # G205916400
product price: $6.79
/ea
Sold in multiples of 12 for $81.48
$81.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead
- Housing Color Grey White RAL 9002
- Color Gray
- Standards CSA Certified; UL E249674
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7803.6205.0
- Zoro # G205916400
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg11 |
Component Size | 3A «21x21» |
Details
Mounting Style | Bulkhead |
Housing Color | Grey White RAL 9002 |
Color | Gray |
Standards | CSA Certified; UL E249674 |
Material | Polyamide |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 400V |
Material - Lever | Polyamide |
IP Rating | IP66, IP67 |
CSA | 256883 |
UL | E249674 |
Series | 93601 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Gasket | NBR |
Type | STD |
Product Name | GWconnect |
Voltage - Maximum | 230V / 400V |
Component Type | Single Lever Bulkhead Housing |
Thread Type | (Pg) |
Lock to Mating Part | Yes |
Number of Levers | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Kit, 120/240VAC, 100A (RFK10)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3741)
- HUBBELL 15A Flanged Locking Inlet 2P 3W 125VAC L5-15P BK (HBL4716)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings