Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Die-Cast Aluminum
Mfr # 7810.6403.0
Zoro # G605916529
product price: $54.49
/ea
Sold in multiples of 2 for $108.98
$108.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Mounting Style Bulkhead
- Max. Voltage 500V
- Housing Color Grey RAL 7037
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.6403.0
- Zoro # G605916529
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 10B «57X27» |
Details
Color | Gray |
Series | 93601 |
Mounting Style | Bulkhead |
Max. Voltage | 500V |
Housing Color | Grey RAL 7037 |
IP Rating | IP66 |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
Finish | Polyester Powder Coated |
Type | STD |
Material - Gasket | NBR |
Housing Coating | Polyester Powder |
Number of Levers | 1 |
CSA | 256883 |
Lock to Mating Part | Yes |
Product Name | GWconnect |
UL | E249674 |
Material - Lever | Galvanized Steel |
Material - Housing | Die-cast Aluminum |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Component Type | Single Lever Bulkhead Housing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK20 (MDT-1500-48A-BLACK)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings