Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Die-Cast Aluminum
Mfr # 7803.6226.0
Zoro # G305916430
Sold in multiples of 4 for $83.56
$83.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Mounting Style Bulkhead
- Series 93601
- Max. Voltage 500V
- Housing Color Grey RAL 7037
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7803.6226.0
- Zoro # G305916430
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Component Size | 3A «21x21» |
Thread Size | M20 |
Details
Color | Gray |
Mounting Style | Bulkhead |
Series | 93601 |
Max. Voltage | 500V |
Housing Color | Grey RAL 7037 |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
Type | STD |
Finish | Polyester Powder Coated |
IP Rating | IP66, IP67 |
Material - Housing | Die-cast Aluminum |
Material - Lever | Zinc Plated Steel |
Thread Type | (M) Metric |
Material - Gasket | NBR |
Housing Coating | Polyester Powder |
CSA | 256883 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Product Name | GWconnect |
Lock to Mating Part | Yes |
Number of Levers | 1 |
UL | E249674 |
Component Type | Single Lever Bulkhead Housing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536C)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 145363 PSI 18Np (A9-3)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings